{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
overall length | 350 mm | |
for wire ropes/round mild steel bar ⌀ | 8 mm | |
for wire ropes up to 1800 N/mm2 up to ⌀ | 6 mm | |
for cables up to | 20 mm2 | |
Type of product | Cutting pliers |
Article number |
731720 350
Copy |
|
EAN / GTIN |
2050001009333
Copy |
|
Manufacturer number |
80-416
Copy |
|
Manufacturer | BAUDAT GmbH & Co. KG, Alte Poststraße 20, 88525 DÜRMENTINGEN, Germany, www.baudat.de |