• The item cannot be ordered due to missing prices.

Crimping set, terminal sleeves with crimping tool and wire strippers 1

Article no.: 729474 1

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Length 265 mm
Width 170 mm
Height 68 mm
Type of product Crimping tool

Identification numbers & Classifications

Article number 729474 1
EAN / GTIN 4003773086031
Manufacturer number 97 90 17

Description

Version:

Comprehensive set for crimping the most popular insulated terminal sleeves. Robust powerful crimping tool with compound action for cross sections from 0.08−16 mm2 (square crimping), wire strippers for conductor cross-sections from 0.03 − 10 mm2.

Supplied with:

Crimping tool similar to No. 729460 Size 16, wire strippers No. 728630 Size 10 and 1250 pieces of popular terminal sleeves in a sturdy plastic box (TANOS MINI-systainer®) with 2 stackable plastic inserts.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart