MultiStrip 10 wire stripping tool, for conductor cross-section: 10mm2

Article no.: 728630 10
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
507 pieces in stock 507 pieces available in 11-14 working days

Select article variation and quantity

for conductor cross-section (mm2) Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Series MultiStrip
overall length 195 mm
for conductor cross-section 0.03 mm2 - 10 mm2
Material glass-fibre-reinforced plastic
Type of product Cutting pliers

Identification & Classification

Article number 728630 10
Copy
EAN / GTIN 4003773054580
Copy
Manufacturer number 12 42 195
Copy
Manufacturer/responsible person KNIPEX-Werk C. Gustav Putsch KG, Oberkamper Straße 13, 42349 WUPPERTAL, Germany, www.knipex.de

Description

Version:

Very sturdy, lightweight body made of glass fibre-reinforced plastic. The blades adjust automatically to the various cable diameters. The insulation is cut and removed in one operation. With length stop and wire cutter.

Advantage:

Robust clamping jaws of steel with cutting edge.

Spare part:

Spare blade available under No. 728714 and length stop available under No. 728715.

Downloads & documents

Suitable products

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart