{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
overall length | 200 mm | |
for conductor cross-section | 0.14 mm2 - 16 mm2 | |
Type of product | Crimping tool |
Article number | 729446 16 | |
EAN / GTIN | 4003773082729 | |
Manufacturer number | 97 53 18 | |
Manufacturer | KNIPEX-Werk C. Gustav Putsch KG, Oberkamper Straße 13, 42349 WUPPERTAL, Germany, www.knipex.de |