{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
overall length | 160 mm | |
Cutting capacity hard wire up to ⌀ | 2 mm | |
Cutting capacity piano wire up to ⌀ | 1.8 mm | |
Norm | DIN ISO 5749 | |
Handle | Heavy-duty grip | |
Manufacturing process | Cutting edges induction hardened (approx. 62 HRC) | |
Material | Chromium vanadium steel | |
Surface | chrome-plated | |
Heavy-duty diagonal side cutter | no | |
with selectable return spring | no | |
with return spring | yes | |
Type of product | Cutting pliers |
Article number | 725265 160 | |
EAN / GTIN | 3662424076541 | |
Manufacturer number | 192A.16CPE |
This article |
Recommendations |
||
---|---|---|---|
Side cutter, chrome-plated 160 mm |
|||
Manufacturing process | Cutting edges induction hardened (approx. 62 HRC) | Cutting edges induction hardened (approx. 62 HRC) | Cutting edges induction hardened (approx. 62 HRC) |
Heavy-duty diagonal side cutter | no | no | no |
with selectable return spring | no | no | no |
Norm | DIN ISO 5749 | DIN ISO 5749 | DIN ISO 5749 |
Cutting capacity hard wire up to ⌀ | 2 | 2 | 2 |
Material | Chromium vanadium steel | Chromium vanadium steel | Chromium vanadium steel |
Type of product | Cutting pliers | Cutting pliers | Cutting pliers |