• The item cannot be ordered due to missing prices.

Side cutter, bright finish 160 mm

Article no.: 725250 160

Select article variation and quantity

overall length (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Offers

Set with price advantage

Product details

Technical Data

overall length 160 mm
Cutting capacity soft wire up to ⌀ 2.8 mm
Cutting capacity hard wire up to ⌀ 2 mm
Standard DIN ISO 5749
Handle plastic coated
Manufacturing process Cutting edges induction hardened (approx. 62 HRC)
Material Chromium vanadium steel
Surface bright finish
Heavy-duty diagonal side cutter no
with selectable return spring no
Type of product Cutting pliers

Identification numbers & Classifications

Article number 725250 160
EAN / GTIN 4045197166326
Manufacturer number 725250 160

Description

Version:

Slim shape with induction hardened cutting edges (approx. 62 HRC).
Jaws bright finished, plastic coated handles.

Standard:

DIN ISO 5749

Material:

Chrome vanadium steel, drop-forged and oil-hardened.

Downloads & documents

Compare with similar products

This article


Recommendations


Side cutter, bright finish  160 mm

Side cutter, bright finish 160 mm

Manufacturing process Cutting edges induction hardened (approx. 62 HRC) Cutting edges induction hardened (approx. 62 HRC)
Heavy-duty diagonal side cutter no no
with selectable return spring no no
Standard DIN ISO 5749 DIN ISO 5749
Cutting capacity hard wire up to ⌀ 2 2
Material Chromium vanadium steel Chromium vanadium steel
Type of product Cutting pliers Cutting pliers

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart