{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
overall length | 180 mm | |
Cutting capacity hard wire up to ⌀ | 2.2 mm | |
Cutting capacity piano wire up to ⌀ | 2 mm | |
Standard | DIN ISO 5749 | |
Handle | Heavy-duty grip | |
Manufacturing process | Cutting edges induction hardened (approx. 62 HRC) | |
Material | Chromium vanadium steel | |
Surface | chrome-plated | |
Heavy-duty diagonal side cutter | no | |
with selectable return spring | no | |
with return spring | yes | |
Type of product | Cutting pliers |
Article number | 725265 180 | |
EAN / GTIN | 3662424076558 | |
Manufacturer number | 192A.18CPE |