{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Alligator | |
overall length | 400 mm | |
Surface | chemically blacked | |
Hexagon across flats | 95 mm | |
Jaw capacity for pipes | 3.1/2 in | |
Standard | DIN ISO 8976 | |
Handle | plastic coated | |
Material | Chrome vanadium steel | |
non-sparking | no | |
Self-locking | yes | |
Protection against trapping fingers | yes | |
Type of product | Pipe wrench and water pump pliers |
Article number | 705500 400 | |
EAN / GTIN | 4003773075844 | |
Manufacturer number | 88 01 400 |