• The item cannot be ordered due to missing prices.

Alligator® water pump pliers, chemically blacked, overall length: 250mm

Article no.: 705500 250

Select article variation and quantity

overall length (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Alligator
overall length 250 mm
Surface chemically blacked
Hexagon across flats 46 mm
Jaw capacity for pipes 2 in
Standard DIN ISO 8976
Handle plastic coated
Material Chrome vanadium steel
non-sparking no
Self-locking yes
Protection against trapping fingers yes
Type of product Pipe wrench and water pump pliers

Identification numbers & Classifications

Article number 705500 250
EAN / GTIN 4003773022992
Manufacturer number 88 01 250

Description

Version:

Box joint (= double guidance). Designed to prevent fingers being trapped. Induction hardened. Notched serrated jaws, self-clamping on pipes and nuts. Multi-position stepped adjustment.
Jaws chemically blacked, polished head, plastic coated handles.

Standard:

DIN ISO 8976

Material:

Chrome vanadium steel, drop forged.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart