{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Alligator | |
overall length | 300 mm | |
Surface | chemically blacked | |
Hexagon across flats | 60 mm | |
Jaw capacity for pipes | 2.3/4 in | |
Standard | DIN ISO 8976 | |
Handle | plastic coated | |
Material | Chrome vanadium steel | |
non-sparking | no | |
Self-locking | yes | |
Protection against trapping fingers | yes | |
Type of product | Pipe wrench and water pump pliers |
Article number | 705500 300 | |
EAN / GTIN | 4003773034094 | |
Manufacturer number | 88 01 300 | |
Manufacturer | KNIPEX-Werk C. Gustav Putsch KG, Oberkamper Straße 13, 42349 WUPPERTAL, Germany, www.knipex.de |