• The item cannot be ordered due to missing prices.

Alternative article:

Combination pliers, chrome-plated, with grips, overall length: 160mm

Article no.: 701601 160
New product

Select article variation and quantity

overall length (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series KNIPEXtend
overall length 160 mm
Cutting capacity hard wire up to ⌀ 2 mm
Cutting capability medium hard wire up to ⌀ 3.1 mm
Standard DIN ISO 5746
Jaw characteristics serrated
Handle Multi-component covering
Material Special tool steel
Surface chrome-plated
non-sparking no
Type of product Multi-function pliers

Identification numbers & Classifications

Article number 701601 160
EAN / GTIN 4003773039518
Manufacturer number 03 05 160

Description

Version:

Serrated jaws. Cutting edges additionally induction hardened (approx. 60 HRC).
Pliers chrome-plated, handles with multi-component covers and KNIPEXtend interface.
KNIPEXtend is used to connect extensions, such as ColourCode Clips (CCCs) for customisation or TetheredTool Clips (TTCs) for attaching a Tethered Tools fall protection device.

Standard:

DIN ISO 5746.

Material:

Special tool steel.

Note:

Previous model No. 701600 can still be ordered until the KNIPEXtend models are available.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart