• The item cannot be ordered due to missing prices.

Alternative article:

Combination pliers, chrome-plated, with grips 180 mm

Article no.: 701601 180
New product

Select article variation and quantity

overall length (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Manufacturer's designation KNIPEXtend
    overall length 180 mm
    Cutting capacity hard wire up to ⌀ 2.2 mm
    Cutting capability medium hard wire up to ⌀ 3.4 mm
    Standard DIN ISO 5746
    Jaw characteristics serrated
    Handle Multi-component covering
    Material Special tool steel
    Surface chrome-plated
    non-sparking no
    Type of product Multi-function pliers

    Identification numbers & Classifications

    Article number 701601 180
    EAN / GTIN 4003773034933
    Manufacturer number 03 05 180

    Description

    Version:

    Serrated jaws. Cutting edges additionally induction hardened (approx. 60 HRC).
    Pliers chrome-plated, handles with multi-component covers and KNIPEXtend interface.
    KNIPEXtend is used to connect extensions, such as ColourCode Clips (CCCs) for customisation or TetheredTool Clips (TTCs) for attaching a Tethered Tools fall protection device.

    Standard:

    DIN ISO 5746.

    Material:

    Special tool steel.

    Note:

    Previous model No. 701600 can still be ordered until the KNIPEXtend models are available.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart