• The item cannot be ordered due to missing prices.

Combination pliers, chrome-plated, with grips, overall length: 160mm

Article no.: 701600 160

Select article variation and quantity

overall length (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

overall length 160 mm
Cutting capacity hard wire up to ⌀ 2 mm
Cutting capability medium hard wire up to ⌀ 3.1 mm
Standard DIN ISO 5746
Jaw characteristics serrated
Handle Multi-component covering
Material Special tool steel
Surface chrome-plated
non-sparking no
Type of product Multi-function pliers

Identification numbers & Classifications

Article number 701600 160
EAN / GTIN 4003773039518
Manufacturer number 03 05 160

Description

Version:

Serrated jaws. Cutting edges additionally induction hardened (approx. 60 HRC).
Jaws chrome-plated, handles with multi-component covering.

Standard:

DIN ISO 5746.

Material:

Special tool steel.

Downloads & documents

Compare with similar products

This article


Recommendations


Combination pliers, chrome-plated, with grips, overall length: 160mm

Combination pliers, chrome-plated, with grips, overall length: 160mm

non-sparking no no no no
overall length 160 mm 160 mm 160 mm 160 mm
Surface chrome-plated chrome-plated bright finish bright finish
Cutting capacity hard wire up to ⌀ 2 mm 2 mm 2 mm 2 mm
Cutting capability medium hard wire up to ⌀ 3.1 mm 3.1 mm 3.1 mm 3.1 mm
Material Special tool steel Special tool steel Special tool steel Special tool steel
Type of product Multi-function pliers Multi-function pliers Multi-function pliers Multi-function pliers

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart