{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
overall length | 180 mm | |
Cutting capacity hard wire up to ⌀ | 2.2 mm | |
Cutting capability medium hard wire up to ⌀ | 3.4 mm | |
Norm | DIN ISO 5746 | |
Jaw characteristics | serrated | |
Handle | Multi-component covering | |
Material | Special tool steel | |
Surface | chrome-plated | |
non-sparking | no | |
Type of product | Multi-function pliers |
Article number | 701600 180 | |
EAN / GTIN | 4003773034933 | |
Manufacturer number | 03 05 180 |
This article |
Recommendations |
|||
---|---|---|---|---|
![]() ![]() Combination pliers, chrome-plated, with grips 180 mm |
||||
non-sparking | no | no | no | no |
Handle | Multi-component covering | Multi-component covering with non-slip Haptoprene surface | plastic coated | 2-component grip |
Surface | chrome-plated | chrome-plated | bright finish | bright finish |
Cutting capacity hard wire up to ⌀ | 2.2 | 2.2 | 2.2 | 2.2 |
Cutting capability medium hard wire up to ⌀ | 3.4 | 3.4 | 3.4 | 3.4 |
Material | Special tool steel | Special tool steel | Special tool steel | Special tool steel |
Type of product | Multi-function pliers | Multi-function pliers | Multi-function pliers | Multi-function pliers |