{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
overall length | 180 mm | |
Cutting capacity hard wire up to ⌀ | 2.2 mm | |
Cutting capability medium hard wire up to ⌀ | 3.4 mm | |
Norm | DIN ISO 5746 | |
Jaw characteristics | serrated | |
Handle | 2-component grip | |
Material | Special tool steel | |
Surface | bright finish | |
non-sparking | no | |
Type of product | Multi-function pliers |
Article number | 701515 180 | |
EAN / GTIN | 4045197887290 | |
Manufacturer number | 701515 180 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() Combination pliers, bright finish, with two-component grips 180 mm |
|||
non-sparking | no | no | no |
Handle | 2-component grip | Multi-component covering with non-slip Haptoprene surface | plastic coated |
Surface | bright finish | chrome-plated | bright finish |
Cutting capacity hard wire up to ⌀ | 2.2 | 2.2 | 2.2 |
Cutting capability medium hard wire up to ⌀ | 3.4 | 3.4 | 3.4 |
Material | Special tool steel | Special tool steel | Special tool steel |
Type of product | Multi-function pliers | Multi-function pliers | Multi-function pliers |