• The item cannot be ordered due to missing prices.

Combination pliers, chrome-plated, with 2-component grips 160 mm

Article no.: 700940 160

Select article variation and quantity

overall length (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Offers

    Set with price advantage

    Product details

    Technical Data

    overall length 160 mm
    Cutting capacity hard wire up to ⌀ 2 mm
    Cutting capability medium hard wire up to ⌀ 3.1 mm
    Standard DIN ISO 5746
    Jaw characteristics serrated
    Handle Multi-component covering with non-slip Haptoprene surface
    Material Special tool steel
    Surface chrome-plated
    non-sparking no
    Type of product Multi-function pliers

    Identification numbers & Classifications

    Article number 700940 160
    EAN / GTIN 4045197416957
    Manufacturer number 700940 160

    Description

    Version:

    Serrated jaws. Cutting edges additionally induction hardened (approx. 60 HRC).
    Jaws chrome-plated, handles with ergonomically optimised multi-component coverings with non-slip Haptoprene surface.

    Standard:

    DIN ISO 5746.

    Material:

    Special tool steel.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart