{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
overall length | 200 mm | |
Cutting capacity hard wire up to ⌀ | 2.5 mm | |
Cutting capability medium hard wire up to ⌀ | 3.8 mm | |
Standard | DIN ISO 5746 | |
Jaw characteristics | serrated | |
Handle | Multi-component covering with non-slip Haptoprene surface | |
Material | Special tool steel | |
Surface | chrome-plated | |
non-sparking | no | |
Type of product | Multi-function pliers |
Article number | 700940 200 | |
EAN / GTIN | 4045197416971 | |
Manufacturer number | 700940 200 |
This article |
Recommendations |
||
---|---|---|---|
Combination pliers, chrome-plated, with 2-component grips, overall length: 200mm |
|||
Jaw characteristics | serrated | serrated | serrated |
overall length | 200 mm | 200 mm | 200 mm |
Handle | Multi-component covering with non-slip Haptoprene surface | plastic coated | 2-component grip |
Surface | chrome-plated | bright finish | bright finish |
Cutting capacity hard wire up to ⌀ | 2.5 mm | 2.5 mm | 2.5 mm |
Cutting capability medium hard wire up to ⌀ | 3.8 mm | 3.8 mm | 3.8 mm |
Material | Special tool steel | Special tool steel | Special tool steel |