{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
overall length | 200 mm | |
Cutting capacity hard wire up to ⌀ | 2.5 mm | |
Cutting capability medium hard wire up to ⌀ | 3.8 mm | |
Standard | DIN ISO 5746 | |
Jaw characteristics | serrated | |
Handle | plastic coated | |
Material | Special tool steel | |
Surface | bright finish | |
non-sparking | no | |
Type of product | Multi-function pliers |
Article number | 701520 200 | |
EAN / GTIN | 4045197283504 | |
Manufacturer number | 701520 200 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() Combination pliers, bright finish 200 mm |
|||
Jaw characteristics | serrated | serrated | serrated |
non-sparking | no | no | no |
overall length | 200 | 200 | 200 |
Handle | plastic coated | Multi-component covering with non-slip Haptoprene surface | 2-component grip |
Cutting capability medium hard wire up to ⌀ | 3.8 | 3.8 | 3.8 |
Material | Special tool steel | Special tool steel | Special tool steel |
Type of product | Multi-function pliers | Multi-function pliers | Multi-function pliers |