{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
overall length | 160 mm | |
Cutting capacity hard wire up to ⌀ | 2 mm | |
Cutting capability medium hard wire up to ⌀ | 3.1 mm | |
Standard | DIN ISO 5746 | |
Jaw characteristics | serrated | |
Handle | plastic coated | |
Material | Special tool steel | |
Surface | Jaws chemically blackened, head bright polished | |
non-sparking | no | |
Type of product | Multi-function pliers |
Article number | 701500 160 | |
EAN / GTIN | 4003773040996 | |
Manufacturer number | 03 01 160 |