• The item cannot be ordered due to missing prices.

Combination pliers, polished 250 mm

Article no.: 701500 250

Select article variation and quantity

overall length (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

overall length 250 mm
Cutting capacity hard wire up to ⌀ 2.5 mm
Cutting capability medium hard wire up to ⌀ 3.8 mm
Standard DIN ISO 5746
Jaw characteristics serrated
Handle plastic coated
Material Special tool steel
Surface Jaws chemically blackened, head bright polished
non-sparking no
Type of product Multi-function pliers

Identification numbers & Classifications

Article number 701500 250
EAN / GTIN 4003773015222
Manufacturer number 03 01 250

Description

Version:

Serrated jaws. Cutting edges additionally induction hardened (approx. 60 HRC).
Jaws chemically blacked, polished head, plastic coated handles.

Standard:

DIN ISO 5746.

Material:

Special tool steel.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart