Mechanic’s tool set, 94 pieces without case

Article no.: 680255
Copy
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
16 pieces in stock 16 pieces available in 11-14 working days

Select article variation and quantity

Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Tool set

Identification & Classification

Article number 680255
Copy
EAN / GTIN 2050001016812
Copy
Manufacturer/responsible person Sortimentslieferant HO für P6, ZUSAMMENSTELLUNG IM HAUS, 81241 HANDWERKZEUGE, Germany

Description

Application:

Includes the most essential high quality tools for mechanics; selected on the basis of practical experience.

Supplied with:

GARANT calipers: 1 pc. No. 410100 size 150
GARANT tape measure: 1 pc. No. 462210 size 2
DICK three square file H2 with handle: 1 pc. No. 511200 size 200
DICK half-round file H2 with handle: 1 pc. No. 513200 size 200
DICK round file H2 with handle: 1 pc. No. 514200 size 200
Precision key files in a plastic wallet: 1 pc. No. 518930 (6-piece)
File brush: 1 pc. No. 576000 size 115×40
PUK® universal hacksaw: 1 pc. No. 581220 size 150
Open-ended spanners 6 − 22 mm with clip: 1 pc. No. 610960 size 8 (6×7 – 19×22 mm) with 1 pc. No. 611500 size 8
Torx® key L-wrench set: 1 pc. No. 624857 size 8 (TX6 − TX25)
Hexagon key L-wrench set with a plastic clip: 1 pc. No. 626072 size 9 (1.5 - 10 mm)
Socket set 1/4 inch: 1 pc. No. 630368 (29 pieces)
Slot-head screwdriver: 1 pc. No. 660711 size 5 (3.5 - 8 mm)
Screwdriver for Phillips: 1 pc. each No. 668401 size 1; 2
KNIPEX® combination pliers: 1 pc. No. 701500 size 160
Water pump pliers: 1 pc. No. 706151 size 250
KNIPEX® snipe nose pliers with side cutter: 1 pc. No. 713150 size 160
Tweezers needle pointed: 1 pc. No. 727520 size N
KNIPEX® side cutter: 1 pc. No. 724900 size 160
PB Swiss Tools flat chisel: 1 pc. No. 741000 size 150
RENNSTEIG pin punch set with guide sleeve: 1 pc. No. 747200 size 6 (2 - 8 mm)
PB Swiss Tools centre punch: 1 pc. No. 749200 size 90
GARANT engineer's hammer with hickory handle: 1 pc. each No. 750110 size 100; 300
Ideal sheet metal shears with compound action: 1 pc. No. 766042 size 260
PB Swiss Tools bradawl: 1 pc. No. 831600 size 80
NOGA precision engineer’s scraper: 1 pc. No. 836400 size 120
Plastic bottle oiler: 1 pc. No. 083529 size 80
Multi-purpose shears: 1 pc. No. 763100 size 140

Note:

Tools are supplied loose.

Downloads & documents

Suitable products

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart