• The item cannot be ordered due to missing prices.

“Insider Pro Ratchet” ratchet handle with 1/4 inch bits with magnet 30 mm

Article no.: 676665 30

Select article variation and quantity

Blade length (mm) Unit price incl. VAT
  • Bit socket: D 6.3

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation Insider Pro Ratchet
Blade length 30 mm
Bit socket D 6.3
Drive profile Slot-head screwdriver; Tri-square screwdriver; Pozidriv screwdriver; Hexagon screwdriver; Screwdriver for TORX® screws
overall length 158 mm
rotatable cap no
Changeover capability clockwise - anti-clockwise rotation yes
with ratchet handle yes
with telescopic shank no
incl. bits yes
integral bit magazine yes
Type of product Bit tool

Identification numbers & Classifications

Article number 676665 30
EAN / GTIN 7610733233069
Manufacturer number 6510.R-30

Description

Version:

“multicraft” ratchet handle of glass-fibre-reinforced plastic, with fold-away bits magazine. For left-hand and right-hand driving (working arc 15°) plus integral central setting (ratchet locked). Bit holder for 1/4 inch bits C6.3, with strong permanent magnet. With 10 pcs. C 6.3 bits.

Suitable for:

1/4 inch bits with C 6.3 shank.

Content:

1 pc. each:
for slot-head, No. 675300 size 5.5; 6
for Phillips, No. 675281 size 2/25
for Pozidriv, No. 675285 size 2/25
for hex socket, No. 675290 size 3; 4
for internal Torx®, No. 675295 size TX10; TX15; TX20; TX25

Downloads & documents

Compare with similar products

This article


Recommendations


“Insider Pro Ratchet” ratchet handle with 1/4 inch bits with magnet 30 mm

“Insider Pro Ratchet” ratchet handle with 1/4 inch bits with magnet 30 mm

Bit socket D 6.3 D 6.3 D 6.3
overall length 158 105 135
Manufacturer's designation Insider Pro Ratchet
Blade length 30 30 30
incl. bits yes
with ratchet handle yes
Type of product Bit tool Bit tool Bit tool

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart