{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Blade length | 30 mm | |
Bit socket | D 6.3 | |
overall length | 135 mm | |
Type of product | Bit tool |
Article number | 676602 30 | |
EAN / GTIN | 4067263013778 | |
Manufacturer number | 676602 30 |
This article |
Recommendations |
|
---|---|---|
Screwdriver holder for 1/4 inch bits with magnet 30 mm |
||
Bit socket | D 6.3 | D 6.3 |
overall length | 135 | 105 |
Blade length | 30 | 30 |
Type of product | Bit tool | Bit tool |