{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Blade length | 100 mm | |
Bit socket | D 6.3 | |
overall length | 205 mm | |
Type of product | Bit tool |
Article number | 676602 100 | |
EAN / GTIN | 4067263013785 | |
Manufacturer number | 676602 100 |
This article |
Recommendations |
||
---|---|---|---|
Screwdriver holder for 1/4 inch bits with magnet 100 mm |
|||
Bit socket | D 6.3 | D 6.3 | D 6.3 |
overall length | 205 mm | 65 mm | 135 mm |
Blade length | 100 mm | 10 mm | 30 mm |
Type of product | Bit tool | Bit tool | Bit tool |