• The item cannot be ordered due to missing prices.

PrecisionBit for hexagon, 1/4 inch C 6.3 4 mm

Article no.: 675290 4

Select article variation and quantity

Hexagon (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Offers

    Set with price advantage

    Product details

    Technical Data

    Manufacturer's designation PrecisionBits
    Hexagon 4 mm
    overall length 25 mm
    Drive profile Hexagon screwdriver
    Bit hexagon shank C 6,3
    Type of product Bit tool

    Identification numbers & Classifications

    Article number 675290 4
    EAN / GTIN 7610733211418
    Manufacturer number C6.210/4

    Description

    Version:

    For use in manual drivers or machines with suitable hexagon holder or for use in adapters No. 675000675050.
    Distinctive elasticity and toughness combined with high hardness for a long tool life. High precision drive bits for perfect seating in the screw head and “Anti-cam-out”. The “Nanotech” colour coating is both a colour code and an attractive anti-rust protection.

    Application:

    For socket head screws to DIN 7426 and DIN ISO 2351-3.

    Standard:

    DIN ISO 1173.

    Material:

    High-tensile special steel combining maximum hardness and special toughness.

    Downloads & documents

    Compare with similar products

    This article


    Recommendations


    PrecisionBit for hexagon, 1/4 inch C 6.3  4 mm

    PrecisionBit for hexagon, 1/4 inch C 6.3 4 mm

    Drive profile Hexagon screwdriver Hexagon screwdriver
    overall length 25 25
    Manufacturer's designation PrecisionBits
    Hexagon 4 4
    Bit hexagon shank C 6,3 C 6,3
    Type of product Bit tool Bit tool

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart