{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Thread type | M | |
Tool material | HSS | |
Tolerance class | ISO 2 6H | |
Flank angle | 60 degrees | |
Application for type of drilling | up to 1×D for through holes | |
Number of taps | 6 | |
Number of pieces | 7 | |
Type of product | Tap bit |
Article number | 676309 | |
EAN / GTIN | 4013288117359 | |
Manufacturer number | 05259166001 |
This article |
Recommendations |
|
---|---|---|
Tap bit set in a sturdy box, 7 pieces |
||
Flank angle | 60 | 60 |
Thread type | M | M |
Thread standard | DIN 13 | |
Tool material | HSS | HSS |
Tolerance class | ISO 2 6H | ISO 2 6H |
Application for type of drilling | up to 1×D for through holes | up to 1.5×D for through holes |
Type of product | Tap bit | Tap bit |