{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
for threads | M3 | |
Thread type | M | |
Tool material | HSS | |
Tolerance class | ISO 2 6H | |
Flank angle | 60 degrees | |
Application for type of drilling | up to 1×D for through holes | |
overall length | 33 mm | |
Shaft length | 14 mm | |
Pitch | 0.5 mm | |
Bit hexagon shank | C 6,3 | |
Type of product | Tap bit |
Article number | 676307 M3 | |
EAN / GTIN | 4013288119070 | |
Manufacturer number | 05104666001 | |
Manufacturer | Wera Werkzeuge GmbH, Korzerter Straße 21-25, 42349 WUPPERTAL, Germany, www.wera.de |