{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
for threads | M10 | |
Thread type | M | |
Tool material | HSS | |
Tolerance class | ISO 2 6H | |
Flank angle | 60 degrees | |
Application for type of drilling | up to 1×D for through holes | |
overall length | 41 mm | |
Shaft length | 14 mm | |
Pitch | 1.5 mm | |
Bit hexagon shank | C 6,3 | |
Type of product | Tap bit |
Article number | 676307 M10 | |
EAN / GTIN | 4013288119148 | |
Manufacturer number | 05104671001 |
This article |
Recommendations |
|
---|---|---|
HSS tap bit M10 |
||
Taper lead form | B | |
Flank angle | 60 | 60 |
Thread type | M | M |
Tool material | HSS | HSS |
Tolerance class | ISO 2 6H | ISO 2 6H |
Application for type of drilling | up to 1×D for through holes | up to 1.5×D for through holes |
Type of product | Tap bit | Tap bit |