• The item cannot be ordered due to missing prices.

Bit for hexagon, 5/16 inch C 8 Hex-plus profile 6 mm

Article no.: 675440 6

Select article variation and quantity

Hexagon (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Offers

Set with price advantage

Product details

Technical Data

Manufacturer's designation 840/2 Z
Hexagon 6 mm
overall length 30 mm
Drive profile Hexagon screwdriver
Bit hexagon shank C8
Type of product Bit tool

Identification numbers & Classifications

Article number 675440 6
EAN / GTIN 4013288191717
Manufacturer number 05057520001

Description

Version:

For use in manual drivers or machines with suitable hexagon holder.

Application:

For hexagon socket head screws DIN 7426.

Standard:

DIN ISO 1173

Material:

Chrome vanadium special alloy, toughened.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart