• The item cannot be ordered due to missing prices.

Bit for hexagon, 5/16 inch C 8 Hex-plus profile 4 mm

Article no.: 675440 4

Select article variation and quantity

Hexagon (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation 840/2 Z
Hexagon 4 mm
overall length 30 mm
Drive profile Hexagon screwdriver
Bit hexagon shank C8
Type of product Bit tool

Identification numbers & Classifications

Article number 675440 4
EAN / GTIN 4013288191694
Manufacturer number 05057510001

Description

Version:

For use in manual drivers or machines with suitable hexagon holder.

Application:

For hexagon socket head screws DIN 7426.

Standard:

DIN ISO 1173

Material:

Chrome vanadium special alloy, toughened.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart