{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Manufacturer's designation | 867/9 C TORX PLUS® | |
Torx Plus® profile | 3IP | |
Blade ⌀ | 1.7 mm | |
Blade length | 20 mm | |
overall length | 44 mm | |
Drive profile | Screwdriver for TORX PLUS® screws | |
Drive profile | Half-moon | |
Type of product | Screwdriver bit |
Article number | 669936 3IP | |
EAN / GTIN | 4013288112682 | |
Manufacturer number | 05135232001 |