• The item cannot be ordered due to missing prices.

Screwdriver set Micro-electronics in a textile wallet ESD, Number of pieces: 21

Article no.: 669930 21

Select article variation and quantity

Number of pieces Unit price incl. VAT

Availability

  • electrostatic characteristic: EGB/ESD

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation Kraftform Kompakt Micro 21 ESD 1
Number of pieces 21
Number of screwdrivers 20
electrostatic characteristic EGB/ESD
Drive profile Slot-head screwdriver; Screwdriver for Phillips; Hexagon sockets; Screwdriver for TORX® screws; Screwdriver for TORX PLUS® screws; Kuglehoved; Skruetrækker til Microstix®-skruer
Cap rotatable yes
Type of product Screwdriver

Identification & Classification

Article number 669930 21
EAN / GTIN 4013288194855
Manufacturer number 05135973001
Manufacturer Wera Werkzeuge GmbH, Korzerter Straße 21-25, 42349 WUPPERTAL, Germany, www.wera.de

Description

Version:

Ergonomically designed multi-component handle with rotating cap, quick-spinning zone for efficient screwdriving and power zone. With quick-change chuck to take 4 mm halfmoon bit blades (No. 669932 to 669936) and 4 mm HIOS bit blades. Blades made of high-quality tool steel.
Tool handle made of conductive plastic, suitable for ESD components.

Application:

For work on electronic components in areas where there is a static electricity hazard.
Specially suited to Japanese screw profiles.

Content:

Screwdriver holder: 1 piece
Slot-head blades No. 669932: 1 each size 1.5; 2.5
Blades for Phillips No. 669933: 1 each size 000; 00; 0
Hexagon blades No. 669934
Nut driver blade: 1 pc. size 2.5
Blades for Torx® No. 669935: 1 each size TX1; TX2; TX3; TX4; TX5
Blades for Torx Plus® No. 669936: 1 each size 1IP; 2IP; 3IP; 4IP
Blades for Torx Plus® IPR with hole: 1 pc. size 1IPR
Microstix blades: 1 each size m; 00; F; 0

Downloads & documents

Suitable products

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart