• The item cannot be ordered due to missing prices.

Blade for Torx Plus® halfmoon, 4 mm 2IP

Article no.: 669936 2IP

Select article variation and quantity

Torx Plus® profile Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Offers

    Set with price advantage

    Product details

    Technical Data

    Manufacturer's designation 867/9 C TORX PLUS®
    Torx Plus® profile 2IP
    Blade ⌀ 1.5 mm
    Blade length 20 mm
    overall length 44 mm
    Drive profile Screwdriver for TORX PLUS® screws
    Drive profile Half-moon
    Type of product Screwdriver bit

    Identification numbers & Classifications

    Article number 669936 2IP
    EAN / GTIN 4013288112675
    Manufacturer number 05135231001

    Description

    Version:

    Blade made of high quality tool steel.

    Suitable for:

    Screwdriver holder No. 66 9931.
    Electronics screwdriver sets No. 669630 / 669930.

    Note:

    See under 669933669936 for further bits.

    Downloads & documents

    Services & product advisors

    Forms

    If you see this, something went wrong, or you disabled javascript

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript
    Direct purchase

    Sign in to your Account

    To shopping cart