{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Manufacturer's designation | 867/9 C TORX® | |
Torx® profile | TX1 | |
Blade ⌀ | 1.5 mm | |
Blade length | 20 mm | |
overall length | 44 mm | |
Drive profile | Screwdriver for TORX® screws | |
Drive profile | Half-moon | |
Type of product | Screwdriver bit |
Article number |
669935 TX1
Copy |
|
EAN / GTIN |
4013288112637
Copy |
|
Manufacturer number |
05135220001
Copy |
|
Manufacturer | Wera Werkzeuge GmbH, Korzerter Straße 21-25, 42349 WUPPERTAL, Germany, www.wera.de |