{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Manufacturer's designation | 867/9 C TORX® | |
Torx® profile | TX8 | |
Blade ⌀ | 3 mm | |
Blade length | 20 mm | |
overall length | 64 mm | |
Drive profile | Screwdriver for TORX® screws | |
Drive profile | Half-moon | |
Type of product | Screwdriver bit |
Article number | 669935 TX8 | |
EAN / GTIN | 4013288113535 | |
Manufacturer number | 05345028001 |