• The item cannot be ordered due to missing prices.

Electrician’s screwdriver for Phillips, with Kraftform handle fully insulated 2

Article no.: 668600 2
plus VAT at the current rate Prices plus delivery costs

Select article variation and quantity

Cross-head size Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Offers

    Set with price advantage

    Product details

    Technical Data

    Manufacturer's designation 162 i PH VDE
    Cross-head size 2
    Standard DIN EN IEC 60900 / VDE 0682-201
    for screw ⌀ 3.1 − 5.2 mm
    Blade length 100 mm
    overall length 205 mm
    Blade tip Lasertip
    Drive profile Screwdriver for Phillips
    Type of product Screwdrivers

    Identification numbers & Classifications

    Article number 668600 2
    EAN / GTIN 4013288148711
    Manufacturer number 05006154001

    Description

    Version:

    Handle and blade fully insulated up to 1000 V to DIN EN IEC 60900 / VDE 0682-201. Each of these screwdrivers is individually tested in a water bath for insulation breakdown under high voltage.
    Kraftform handle made of impact resistant plastic with integral soft zones facilitates torque transmission and thus protects hand and arm.
    Blade of high-alloy special steel. Nicromatt chrome-plated surface, black tips or chemically nickel-coated Lasertip tips.

    Application:

    For use at voltages up to 1000 V.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart