• The item cannot be ordered due to missing prices.

Screwdriver for Phillips with impact cap, Cross-head size: 4

Article no.: 668300 4

Select article variation and quantity

Cross-head size Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Manufacturer's designation 917 SPH
Cross-head size 4
for screw ⌀ 7.3 − 12.7 mm
Blade length 200 mm
overall length 317 mm
Hexagon collar for wrench assistance 16 mm
Drive profile Screwdriver for Phillips
Impact cap yes
Type of product Screwdrivers

Identification numbers & Classifications

Article number 668300 4
EAN / GTIN 4013288017765
Manufacturer number 05017020001

Description

Version:

Kraftform handle made of high-impact plastic with integral soft zones (except size 4) and impact cap. Hexagon blade made of tough special steel through to end of handle, hexagon collar for wrench assistance. Nicromatt chrome-plated surface, black tips.

Application:

Screwdriver for Phillips for cross-head screws to DIN 7962 sheet 1 (including Phillips Recess)

Downloads & documents

Compare with similar products

This article


Recommendations


Screwdriver for Phillips with impact cap, Cross-head size: 4

Screwdriver for Phillips with impact cap, Cross-head size: 4

Drive profile Screwdriver for Phillips Screwdriver for Phillips Skruetrækker til Phillips Screwdriver for Phillips
for screw ⌀ 7.3 − 12.7 mm 7.3 − 12.7 mm 7.3 - 12.7 mm 7.3 – 12.7 mm
overall length 317 mm 334 mm 320 mm 320 mm
Blade length 200 mm 200 mm 200 mm 200 mm
Cross-head size 4 4 4 4
Hexagon collar for wrench assistance 16 mm 17 mm
Type of product Screwdrivers Screwdrivers Screwdrivers Screwdrivers

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart