• The item cannot be ordered due to missing prices.

Screwdriver for Phillips with impact cap, Cross-head size: 1

Article no.: 668300 1

Select article variation and quantity

Cross-head size Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Manufacturer's designation 917 SPH
Cross-head size 1
for screw ⌀ 2.1 − 3 mm
Blade length 80 mm
overall length 178 mm
Hexagon collar for wrench assistance 8 mm
Drive profile Screwdriver for Phillips
Impact cap yes
Type of product Screwdrivers

Identification & Classification

Article number 668300 1
EAN / GTIN 4013288191182
Manufacturer number 05017005003
Manufacturer Wera Werkzeuge GmbH, Korzerter Straße 21-25, 42349 WUPPERTAL, Germany, www.wera.de

Description

Version:

Kraftform handle made of high-impact plastic with integral soft zones (except size 4) and impact cap. Hexagon blade made of tough special steel through to end of handle, hexagon collar for wrench assistance. Nicromatt chrome-plated surface, black tips.

Application:

Screwdriver for Phillips for cross-head screws to DIN 7962 sheet 1 (including Phillips Recess)

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart