{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cross-head size | 4 | |
Standard | DIN EN IEC 60900 / VDE 0682-201 | |
for screw ⌀ | 7.3 – 12.7 mm | |
Blade length | 200 mm | |
overall length | 320 mm | |
Drive profile | Screwdriver for Phillips | |
Type of product | Screwdrivers |
Article number | 668631 4 | |
EAN / GTIN | 4062406059835 | |
Manufacturer number | 668631 4 |