• The item cannot be ordered due to missing prices.

Electrician’s screwdriver for Phillips fully insulated 3

Article no.: 668631 3

Select article variation and quantity

Cross-head size Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Offers

    Set with price advantage

    Product details

    Technical Data

    Cross-head size 3
    Standard DIN EN IEC 60900 / VDE 0682-201
    for screw ⌀ 5.3 – 7.2 mm
    Blade length 150 mm
    overall length 270 mm
    Drive profile Screwdriver for Phillips
    Type of product Screwdrivers

    Identification numbers & Classifications

    Article number 668631 3
    EAN / GTIN 4062406059828
    Manufacturer number 668631 3

    Description

    Version:

    Handle and blade fully insulated up to 1000 V to DIN EN IEC 60900 / VDE 0682-201. Each of these screwdrivers is individually tested in a water bath for insulation breakdown under high voltage.
    Each of these screwdrivers is individually tested in a water bath for insulation breakdown under high voltage.
    Multi-component power handle with grip zone optimised for torque and comfort.Blade of high-alloy tool steel.

    Application:

    For use at voltages up to 1000 V.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart