{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Manufacturer's designation | 350 PH | |
Cross-head size | 1 | |
for screw ⌀ | 2.1 − 3 mm | |
Blade length | 80 mm | |
overall length | 178 mm | |
Blade tip | Lasertip | |
Drive profile | Screwdriver for Phillips | |
Type of product | Screwdrivers |
Article number | 668260 1 | |
EAN / GTIN | 4013288191168 | |
Manufacturer number | 05008710001 |
This article |
Recommendations |
|||
---|---|---|---|---|
Screwdriver for Phillips, with round steel blade, Cross-head size: 1 |
||||
Drive profile | Screwdriver for Phillips | Screwdriver for Phillips | Skruetrækker til Phillips | Screwdriver for Phillips |
for screw ⌀ | 2.1 − 3 mm | 2.1 − 3 mm | 2.1 - 3 mm | 2.1 – 3 mm |
overall length | 178 mm | 177 mm | 187 mm | 187 mm |
Blade length | 80 mm | 80 mm | 80 mm | 80 mm |
Cross-head size | 1 | 1 | 1 | 1 |
Type of product | Screwdrivers | Screwdrivers | Screwdrivers | Screwdrivers |