{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cross-head size | 1 | |
for screw ⌀ | 2.1 − 3 mm | |
Blade length | 80 mm | |
overall length | 177 mm | |
Hexagon collar for wrench assistance | 8 mm | |
Drive profile | Screwdriver for Phillips | |
Type of product | Screwdrivers |
Article number |
668450 1
Copy |
|
EAN / GTIN |
4045197372437
Copy |
|
Manufacturer number |
668450 1
Copy |
|
Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |