{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cross-head size | 2 | |
for screw ⌀ | 3.1 − 5.2 mm | |
Blade length | 100 mm | |
overall length | 205 mm | |
Hexagon collar for wrench assistance | 10 mm | |
Drive profile | Screwdriver for Phillips | |
Type of product | Screwdrivers |
Article number | 668450 2 | |
EAN / GTIN | 4045197372444 | |
Manufacturer number | 668450 2 |
This article |
Recommendations |
|
---|---|---|
Screwdriver for Phillips, with wooden handle, Cross-head size: 2 |
||
Drive profile | Screwdriver for Phillips | Screwdriver for Phillips |
for screw ⌀ | 3.1 − 5.2 mm | 3.1 − 5.2 mm |
overall length | 205 mm | 205 mm |
Blade length | 100 mm | 100 mm |
Cross-head size | 2 | 2 |
Hexagon collar for wrench assistance | 10 mm | 10 mm |
Type of product | Screwdrivers | Screwdriver |