• The item cannot be ordered due to missing prices.

Screwdriver for Phillips, with round steel blade, Cross-head size: 2

Article no.: 668260 2

Select article variation and quantity

Cross-head size Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Manufacturer's designation 350 PH
Cross-head size 2
for screw ⌀ 3.1 − 5.2 mm
Blade length 100 mm
overall length 205 mm
Blade tip Lasertip
Drive profile Screwdriver for Phillips
Type of product Screwdrivers

Identification numbers & Classifications

Article number 668260 2
EAN / GTIN 4013288003638
Manufacturer number 05008720001

Description

Version:

Kraftform handle made of impact resistant plastic with integrated soft zones facilitates torque transmission and thus protects hand and arm.
Wera Lasertip blade made of high-alloy special steel with micro-textured drive tip, chemically nickel-plated. (Size 0; 1S; 2S without laser tip, with black drive tip).

Downloads & documents

Compare with similar products

This article


Recommendations


Screwdriver for Phillips, with round steel blade, Cross-head size: 2

Screwdriver for Phillips, with round steel blade, Cross-head size: 2

Drive profile Screwdriver for Phillips Skruetrækker til Phillips
for screw ⌀ 3.1 − 5.2 mm 3.1 - 5.2 mm
overall length 205 mm 207 mm
Blade length 100 mm 100 mm
Cross-head size 2 2
Type of product Screwdrivers Screwdrivers

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart