• The item cannot be ordered due to missing prices.

Screwdriver set for Pozidriv, with plastic handle 7

Article no.: 668210 7

Select article variation and quantity

Number of screwdrivers Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Number of screwdrivers 7
Drive profile Pozidriv screwdriver
Type of product Screwdrivers

Identification numbers & Classifications

Article number 668210 7
EAN / GTIN 7610733086764
Manufacturer number 1432.

Description

Version:

“Classic” power grip of transparent, impact-resistant plastic (cadmium-free). Blade of PB Swiss Tools special alloy combines maximum hardness with exceptional toughness. Surface nickel-plated and chrome-plated, black tip.

Application:

Pozidriv screwdriver for cross-head Pozidriv and Supadriv screws.

Content:

1 pc. each hexagon key L-wrench No. 668200: Size 0; 1; 2; 3; 4; 1K; 2K

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart