{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Classic | |
Cross-head size | 2K | |
for screw ⌀ | 3.1 − 5.2 mm | |
Blade length | 40 mm | |
overall length | 90 mm | |
Drive profile | Pozidriv screwdriver | |
Type of product | Screwdrivers |
Article number | 668200 2K | |
EAN / GTIN | 7610733086733 | |
Manufacturer number | 194.2-40 |
This article |
Recommendations |
|
---|---|---|
Screwdriver for Pozidriv, with plastic handle, Cross-head size: 2K |
||
Drive profile | Pozidriv screwdriver | Pozidriv screwdriver |
for screw ⌀ | 3.1 − 5.2 mm | 3.1 - 5.2 mm |
overall length | 90 mm | 82 mm |
Blade length | 40 mm | 25 mm |
Cross-head size | 2K | 2 |
Type of product | Screwdrivers | Screwdrivers |