• The item cannot be ordered due to missing prices.

Screwdriver for Pozidriv, with plastic handle 2

Article no.: 668200 2

Select article variation and quantity

Cross-head size Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Series Classic
Cross-head size 2
for screw ⌀ 3.1 − 5.2 mm
Blade length 100 mm
overall length 215 mm
Drive profile Pozidriv screwdriver
Type of product Screwdrivers

Identification numbers & Classifications

Article number 668200 2
EAN / GTIN 7610733204083
Manufacturer number 192.2-100

Description

Version:

“Classic” power grip of transparent, impact-resistant plastic (cadmium-free). Blade of PB Swiss Tools special alloy combines maximum hardness with exceptional toughness. Surface nickel-plated and chrome-plated, black tip.

Application:

Pozidriv screwdriver for cross-head Pozidriv and Supadriv screws.

Downloads & documents

Compare with similar products

This article


Recommendations


Screwdriver for Pozidriv, with plastic handle  2

Screwdriver for Pozidriv, with plastic handle 2

Drive profile Pozidriv screwdriver Pozidriv screwdriver
for screw ⌀ 3.1 − 5.2 mm 3.1 – 5.2 mm
overall length 215 mm 207 mm
Blade length 100 mm 100 mm
Cross-head size 2 2
Series Classic
Type of product Screwdrivers Screwdrivers

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart