• The item cannot be ordered due to missing prices.

Screwdriver for Phillips, with 2-component Haptoprene handle 2

Article no.: 667702 2

Select article variation and quantity

Cross-head size Unit price incl. VAT
  • Material: Chromium vanadium steel

Add to wishlist

Share this product

or copy this link

Offers

Set with price advantage

Product details

Technical Data

Cross-head size 2
Material Chromium vanadium steel
for screw ⌀ 3.1 − 5.2 mm
Blade length 100 mm
overall length 205 mm
Blade tip black
Hexagon collar for wrench assistance 10 mm
Drive profile Screwdriver for Phillips
Type of shank round
Impact cap no
Material of handle 2-component Haptoprene
Surface nickel-plated, chrome-plated
Actuation hexagon yes
stub screwdriver no
reduced blade ⌀ at the front no
Type of product Screwdriver

Identification numbers & Classifications

Article number 667702 2
EAN / GTIN 4067263013587
Manufacturer number 667702 2

Description

Version:

Ergonomically shaped power grip with easy-grip Haptoprene surface and an impact-resistant plastic core. The special surface structure allows transmission of high torques, even with wet or oily hands. Blade of chrome vanadium steel. Surface nickel-plated and chrome-plated, black tip.
With hexagon collar for wrench assistance.

Downloads & documents

Compare with similar products

This article


Recommendations


Screwdriver for Phillips, with 2-component Haptoprene handle  2

Screwdriver for Phillips, with 2-component Haptoprene handle 2

Drive profile Screwdriver for Phillips Screwdriver for Phillips
for screw ⌀ 3.1 − 5.2 3.1 − 5.2
overall length 205 205
Blade length 100 100
Cross-head size 2 2
Hexagon collar for wrench assistance 10 10
Type of product Screwdriver Screwdrivers

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart