• The item cannot be ordered due to missing prices.

Screwdriver for Phillips, with 2-component Haptoprene handle 3

Article no.: 667702 3

Select article variation and quantity

Cross-head size Unit price incl. VAT
  • Material: Chromium vanadium steel

Add to shopping list

    Share this product

    or copy this link

    Offers

    Set with price advantage

    Product details

    Technical Data

    Cross-head size 3
    Material Chromium vanadium steel
    for screw ⌀ 5.3 − 7.2 mm
    Blade length 150 mm
    overall length 270 mm
    Blade tip black
    Hexagon collar for wrench assistance 13 mm
    Drive profile Screwdriver for Phillips
    Type of shank round
    Impact cap no
    Material of handle 2-component Haptoprene
    Surface nickel-plated, chrome-plated
    Actuation hexagon yes
    stub screwdriver no
    reduced blade ⌀ at the front no
    Type of product Screwdriver

    Identification numbers & Classifications

    Article number 667702 3
    EAN / GTIN 4067263013594
    Manufacturer number 667702 3

    Description

    Version:

    Ergonomically shaped power grip with easy-grip Haptoprene surface and an impact-resistant plastic core. The special surface structure allows transmission of high torques, even with wet or oily hands. Blade of chrome vanadium steel. Surface nickel-plated and chrome-plated, black tip.
    With hexagon collar for wrench assistance.

    Downloads & documents

    Services & product advisors

    Forms

    If you see this, something went wrong, or you disabled javascript

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript
    Direct purchase

    Sign in to your Account

    To shopping cart