{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cross-head size | 3 | |
for screw ⌀ | 5.3 − 7.2 mm | |
Blade length | 150 mm | |
overall length | 262 mm | |
Hexagon collar for wrench assistance | 13 mm | |
Drive profile | Screwdriver for Phillips | |
Type of product | Screwdrivers |
Article number | 667700 3 | |
EAN / GTIN | 4013288102201 | |
Manufacturer number | 05002815002 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() Screwdriver for Phillips with Kraftform handle 3 |
|||
Drive profile | Screwdriver for Phillips | Screwdriver for Phillips | Screwdriver for Phillips |
for screw ⌀ | 5.3 − 7.2 | 5.3 − 7.2 | 5.3 − 7.2 |
overall length | 262 | 269 | 270 |
Blade length | 150 | 150 | 150 |
Cross-head size | 3 | 3 | 3 |
Hexagon collar for wrench assistance | 13 | 13 | 13 |
Type of product | Screwdrivers | Screwdrivers | Screwdriver |